4.3 mil Powder Free Nitrile Agriculture and Automotive Size M Disposable Gloves in Violet Blue (Box of 100)
Microflex® Supreno® 4.3 mil Powder Free Nitrile Agriculture and Automotive Size M Disposable Gloves in Violet Blue (Box of 100)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Durable nitrile formulation for demanding jobs
- Sturdy design for longer wear times
- Powder free
- Textured fingertips provide secure grip
- Exceptional barrier integrity with 0.65 AQL for allowable pinholes
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D-3767, ASTM D-412, ASTM D-5151, ASTM D-573, ASTM D-6319
- Coating:
- Powder Free
- Collection:
- Microflex® Supreno®
- Color Finish Category:
- Blues
- Color Finish Name:
- Violet Blue
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- Agriculture, Automotive, Healthcare, Life Sciences, Medical, Utilities, Warehousing
- ISO:
- ISO 13485:2012
- Length:
- 9-3/5 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 4.3 mil