Ansell Occupational Healthcare
Microflex® Supreno® 4.3 mil Powder Free Nitrile Agriculture and Automotive Size S Disposable Gloves in Violet Blue (Box of 100)
Part #MSU690S | Item #5147028
Glove Size:
How to get it:
Product Details
- Powder free
- Durable nitrile formulation for demanding jobs
- Sturdy design for longer wear times
- Exceptional barrier integrity with 0.65 AQL for allowable pinholes
- Textured fingertips provide secure grip
Documents
Specifications
ADA Compliant: No
ASTM Specifications: ASTM D-3767, ASTM D-412, ASTM D-5151, ASTM D-573, ASTM D-6319
Coating: Powder Free
Collection: Microflex® Supreno®
Color Finish: Violet Blue
Color Finish Category: Blues
Disposable: Yes
Glove Size: S
Glove Type: Agriculture, Automotive, Healthcare, Life Sciences, Medical, Utilities, Warehousing
ISO Specifications: ISO 13485:2012
Length: 9-3/5 in
Material: Rubber
Material Type: Nitrile
Package Quantity: Box of 100
Reusable: No
Thickness: 4.3 mil