Rubber Reusable Cut Resistant Size XL Gloves in Orange

You last purchased this on
 
Ansell Occupational Healthcare

Nitrasafe Rubber Reusable Cut Resistant Size XL Gloves in Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ansell Occupational Healthcare

Nitrasafe Rubber Reusable Cut Resistant Size XL Gloves in Orange

  • Fast #
  • Part #ANS103684
  • Item #4708182
  • Manufacturer Part #103684
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • DuPont™ Kevlar® lining
  • Offers more than 2 times the cut resistance of heavy-duty nitrile coated gloves
  • Heavy weight
  • Superior dry grip
  • Requires Certification

Specifications

Collection:
Nitrasafe
Color Finish Category:
Oranges
Color Finish Name:
Orange
Glove Size:
XL
Glove Type:
Cores, Glass, Handling Castings, Lumber, Metal Fabrication, Safety
Material:
Rubber
Material Type:
Nitrile
Reusable:
Yes