Ansell Occupational Healthcare

Nitrile Powder Free Textured Gloves Green Large 100/Box

Part #ANS105112  |  Manufacturer Part #105112

Glove Size:

L
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Permits easy donning and moisture absorption
  • Proprietary Ansell material formulation offers enhanced chemical splash protection
  • Soft nitrile blend provides high levels of comfort
  • Robust design for superior durability
  • Highly versatile for use across a broad range of industries and applications
  • Silicone free for product protection
  • Powdered
  • Textured fingers
  • Ideal for double gloving as an under glove
  • 100 gloves per box

Specifications

ASTM Specifications: ASTM D36119

Color Finish: Green

Glove Size: L

Glove Type: Disposable

Material: Rubber

Material Type: Nitrile

Package Quantity: Box of 100

Reusable: No

Thickness: 4.7 ml

Type: ANS105112