Size XL 4.3 mil Rubber Automotive and Equipment Disposable Gloves in Green
TouchNTuff® Size XL 4.3 mil Rubber Automotive and Equipment Disposable Gloves in Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Proprietary Ansell material formulation offers enhanced chemical splash protection
- Soft nitrile blend provides high levels of comfort
- Permits easy donning and moisture absorption
- Textured fingers
- Silicone free for product protection
- Powdered
- Highly versatile for use across a broad range of industries and applications
- Robust design for superior durability
- Ideal for double gloving as an under glove
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D-3767, ASTM D-412, ASTM D-5151, ASTM D-573, ASTM D-6319
- CE Approved:
- No
- Collection:
- TouchNTuff®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Disposable:
- Yes
- Glove Size:
- XL
- Glove Type:
- Automotive, Equipment, Food Processing, Life Sciences
- ISO:
- ISO 9001
- Length:
- 9-1/2 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- No
- Thickness:
- 4.3 mil