DESCRIPTION

  • Complies with FDA food handling requirements
  • Disposable
  • Durable
  • Excellent for many, varied purposes
  • Exceptional grip
  • Soft and comfortable

Ansell Occupational Healthcare Nitrile Roll Cuff in Blue

A56571

Glove Size:

SPECIFICATIONS

Color Finish
Blue
Glove Size
8
Glove Type
Multi-Purpose
Material
Rubber
Material Type
Nitrile

Starting at
Call for Pricing
  • QUANTITY