DESCRIPTION

  • Applications include assembly, small parts handling, anything where dexterity and tactile sensation is a concern
  • Foam Nitrile coating is resistant to snags and abrasions and channels oil away from glove surface to enhance grip
  • HyFlex foam, Gray foam Nitrile coating on a seamless Nylon liner
  • Perfect for lightly oiled parts, assembly and small parts handling
  • Will actually mold to the hand for outstanding comfort

Ansell Occupational Healthcare HyFlex® Nylon Glove

A11800

Glove Size:

SPECIFICATIONS

Collection
HyFlex®
Color Finish
Grey
Glove Size
9
Glove Type
Chemical Resistant
Material
Plastic
Material Type
Nylon

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY