DESCRIPTION

  • Excellent fit and performance to maintain high productivity
  • Increases worker acceptance and safety compliance
  • Ultra-cool stretch liner provides barehand dexterity
  • Unmatched tactile sensitivity

Ansell Occupational Healthcare HyFlex® Nylon Knit Glove

A116008

Glove Size:

SPECIFICATIONS

Collection
HyFlex®
Color Finish
Black
Glove Size
8
Glove Type
Multi-Purpose
Material
Plastic
Material Type
Nylon

Starting at
Call for Pricing
  • QUANTITY