Ansell Occupational Healthcare

Powerflex Size 10 Natural Rubber Gloves in Blue and Grey

Part #ANS103500  |  Manufacturer Part #103500

Glove Size:

10
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy weight
  • Exceptional puncture, abrasion, and cut resistance
  • Superior wet and dry grip
  • Knit-wrist cuff

Specifications

Collection: Powerflex

Color Finish: Blue, Grey

Glove Size: 10

Glove Type: Brick Handling, Maintenance, Shipping

Material: Cotton, Plastic

Material Type: Polyester

Reusable: Yes