Rubber Chemical and Warehousing Reusable Gloves in Green Size 10

You last purchased this on
 
Ansell Occupational Healthcare

AlphaTec® Rubber Chemical and Warehousing Reusable Gloves in Green Size 10

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ansell Occupational Healthcare

AlphaTec® Rubber Chemical and Warehousing Reusable Gloves in Green Size 10

  • Fast #
  • Part #ANS103626
  • Item #1704914
  • Manufacturer Part #103626
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Lining for comfort and easy removal
  • Textured finish for gripping wet, slippery materials
  • Heavy-duty gloves for chemical protection
  • Neoprene coating for a wide range of chemical protection
  • Excellent wet grip. Safer handling means increased productivity
  • Exceptional flexibility. easier to manipulate, less tiring to the hand, incorporating easy donning and removal
  • Cushions the hand, absorbs perspiration and prevents chafing
  • Snug fit with high degree of fingertip sensitivity
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Abrasion Level 3
Collection:
AlphaTec®
Color Finish Category:
Greens
Color Finish Name:
Green
Disposable:
No
Glove Size:
10
Glove Type:
Automotive, Chemical, Logistics, Machinery and Equipment, Oil and Gas Industry, Warehousing
ISO:
ISO 374-1:2016, ISO 374-5:2016
Length:
12 in
Material:
Rubber
Material Type:
Neoprene
Reusable:
Yes