Palm Coated Plastic Reusable Safety Gloves in Blue and White Size 8
HyFlex® 11-900 Palm Coated Plastic Reusable Safety Gloves in Blue and White Size 8
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Applications include materials handling, dry assembly, packaging, shipping/receiving and general plant use
- For abrasive tasks and tasks that require outstanding dry grip
- HyFlex NBR, blue nitrile palm coat on a seamless nylon liner
- Also available in vend pack
- When workers need secure handling with comfort in these environments, the Ansell HyFlex® 11-900 work glove delivers excellent results
Specifications
- ANSI:
- ANSI Abrasion Level 4, ANSI Cut Level A1
- CE Approved:
- Yes
- Coating:
- Palm
- Collection:
- HyFlex® 11-900
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, White
- Glove Size:
- 8
- Glove Type:
- Automotive, Equipment, Machining, Metal Fabrication, Synthetic
- Length:
- 10-1/25 in
- Material:
- Plastic
- Material Type:
- Nylon
- Reusable:
- Yes
- Thickness:
- 13 ga