Cotton Heavy Weight Knit Wrist Gloves in White Size 9
This product has been replaced by
Manufacturer Part #103888
MultiKnit™ 76-400 Cotton Heavy Weight Knit Wrist Gloves in White Size 9
Package Quantity Info:
EA: 1 IP: 12 CA: 144-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI Abrasion 3, ANSI Cut Level 2
- Collection:
- MultiKnit™ 76-400
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Glove Size:
- 9
- Glove Type:
- Automotive, Carpentry, Food Processing, General Industry, Janitorial, Metal Fabrication, Sanitation, Warehousing
- Length:
- 9-11/16 in
- Material:
- Cotton
- Material Type:
- Polycotton
- Reusable:
- No