Ansell Occupational Healthcare

Sol-Vex® Size 10 Sandpatch-Grip Gloves in Green

Part #ANS100016  |  Manufacturer Part #100016

Glove Size:

10
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sandpatch grip
  • Perfect for heavy-duty cleaning applications
  • Combines chemical resistance with tensile strength
  • Flexible and comfortable
  • Complies with FDA food handling requirements

Specifications

Collection: Sol-Vex®

Color Finish: Green

Glove Size: 10

Glove Type: Chemical Resistant

Length: 13 in

Material: Rubber

Material Type: Nitrile

Reusable: Yes