Ansell Occupational Healthcare

Sol-Vex® Size 7 Unsupported Nitrile Line Gloves in Green

Part #A37185  |  Manufacturer Part #102943

Glove Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sandpatch grip
  • Perfect for heavy-duty cleaning applications
  • Combines chemical resistance with tensile strength
  • Flexible and comfortable
  • Complies with FDA food handling requirements

Specifications

Collection: Sol-Vex®

Color Finish: Green

Glove Size: 7

Glove Type: Machining and Degreasing, Sheet Metal Assembly

Length: 18 in

Material: Rubber

Material Type: Nitrile

Reusable: Yes

Thickness: 22 mil