Size 8 4.3 mil Rubber Chemical and Life Sciences Disposable Gloves in Blue (Box of 100)
TouchNTuff® Size 8 4.3 mil Rubber Chemical and Life Sciences Disposable Gloves in Blue (Box of 100)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Durable, thin, soft and comfortable
- Textured fingers for exceptional grip
- Robust for more demanding work
- Excellent for many, varied purposes
- Superior chemical splash protection
- Complies with FDA food handling requirements (21 CFR 177.2600)
- No silicone-based materials are used in the formulation or as processing adjuvants
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D-3767, ASTM D-412, ASTM D-5151, ASTM D-573
- CE Approved:
- No
- Collection:
- TouchNTuff®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- 8
- Glove Type:
- Chemical, Food Processing, Life Sciences, Powder Free
- ISO:
- ISO 9001
- Length:
- 9-1/2 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 4.3 mil