Size L 4.3 mil Rubber Chemical and Life Sciences Disposable Gloves in Blue (Box of 100)

You last purchased this on
 
Ansell Occupational Healthcare

TouchNTuff® Size L 4.3 mil Rubber Chemical and Life Sciences Disposable Gloves in Blue (Box of 100)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ansell Occupational Healthcare

TouchNTuff® Size L 4.3 mil Rubber Chemical and Life Sciences Disposable Gloves in Blue (Box of 100)

  • Fast #
  • Part #ANS105083
  • Item #1704332
  • Manufacturer Part #105083
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Durable, thin, soft and comfortable
  • Textured fingers for exceptional grip
  • Robust for more demanding work
  • Excellent for many, varied purposes
  • Superior chemical splash protection
  • Complies with FDA food handling requirements (21 CFR 177.2600)
  • No silicone-based materials are used in the formulation or as processing adjuvants
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASTM:
ASTM D-3767, ASTM D-412, ASTM D-5151, ASTM D-573
CE Approved:
No
Collection:
TouchNTuff®
Color Finish Category:
Blues
Color Finish Name:
Blue
Disposable:
Yes
Glove Size:
L
Glove Type:
Chemical, Food Processing, Life Sciences, Powder Free
ISO:
ISO 9001
Length:
9-1/2 in
Material:
Rubber
Material Type:
Nitrile
Package Quantity:
Box of 100
Reusable:
No
Thickness:
4.3 mil