Size 9 Multiknit Heavy-Duty Cotton and Plastic Gloves

You last purchased this on
 
Ansell Occupational Healthcare

Size 9 Multiknit Heavy-Duty Cotton and Plastic Gloves

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ansell Occupational Healthcare

Size 9 Multiknit Heavy-Duty Cotton and Plastic Gloves

  • Fast #
  • Part #ANS766109
  • Item #4712262
  • Manufacturer Part #ANS 76610-9
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Machine washable
  • Reversible, ambidextrous design
  • Comfortable protection from the elements
  • Elastic, knit wrist
  • Requires Certification

Specifications

Color Finish Name:
Off White
Glove Size:
9
Glove Type:
Work
Material:
Cotton, Plastic
Material Type:
Polyester
Reusable:
Yes