4 in. Ball Valve Stainless Steel Mounting Kit
4 in. Ball Valve Stainless Steel Mounting Kit
Product Details
Product Details
Specifications
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Repair Kit
- UL Listed:
- No
- Valve Size:
- 4 in