32mm 180 Degree Spray in Black
Vari-Jets® 32mm 180 Degree Spray in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Vari-Jets®
- Color Finish Name:
- Black
- Height:
- 32 mm
- Material:
- Plastic
- Material Type:
- Acetal, HDPE
- Spray Radius -:
- 180
- UL Listed:
- No
- Weight:
- 0.14 oz
- Width:
- 22 mm