DESCRIPTION

Anti-Sieze Technology 3/4 in. Poly Temperature PTFE Tape

ANT16050

Length:

SPECIFICATIONS

Color Finish
White
Length
520 ft
Material
Plastic
Material Type
PTFE
Temperature Range
-400 to 550 Deg F
Thickness
4 mil
Width
3/4 in

Starting at
Call for Pricing
  • QUANTITY