BIRTHDAY Bath LEGS
Antique™ BIRTHDAY Bath LEGS
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Kohler® finishes resist corrosion and tarnishing
- For use with the Kohler® K-100 Birthday Bath®
- Material: Solid brass
- Coordinates with Antique faucets and accessories
Specifications
- ADA Compliant:
- No
- Collection:
- Antique™
- Length:
- 6-1/4 in
- Type:
- AX13085820
- Width:
- 4-1/2 in