Trip Lever in Polished Chrome
Antiquity® Trip Lever in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bone finish
- Reliable performance
- American Standard® genuine repair part
- Easy to install
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Brand Model Compatibility:
- 2464.019, 2264.017 and 2264.217
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Antiquity®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- WaterSense Labeled:
- No