• Cart

DESCRIPTION

Anvil 1-1/2 in. NPT Import Threadolet

A08700054

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
1-1/2 in
Fitting Type
Threadolet
Material
Carbon Steel
Maximum Pressure
300 psi
Outlet Size In
1.5