DESCRIPTION

Anvil 1-1/4 in. Carbon Steel Tank Nipple

BTNH

Length:

SPECIFICATIONS

Clean Bagged
No
Coating
Black
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
IsAcceptableImage
Length
10 in
Material
Carbon Steel
Size
1-1/4 in x 1-1/4 in
Type
Straight

Starting at
$24.31
EACH
  • QUANTITY