1 x 1-1/2 - 2 in. 300# Steel Domestic Threadolet

You last purchased this on
 

Merit® 1 x 1-1/2 - 2 in. 300# Steel Domestic Threadolet

This product requires certification to purchase.
You last purchased this on
 

Merit® 1 x 1-1/2 - 2 in. 300# Steel Domestic Threadolet

  • Fast #
  • Part #A0363186222
  • Item #7014441
  • Manufacturer Part #0363186222
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-53
Clean Bagged:
No
Collection:
Merit®
End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
1-1/2 in - 2 in
Fitting Type:
Threadolet
Material:
Carbon Steel
Outlet Size (in):
1
Pressure Class:
300#