1-1/2 x 3/8 in. Pre-Galvanized and Zinc Plated Carbon Steel Swivel Ring Hanger
Fig 69 1-1/2 x 3/8 in. Pre-Galvanized and Zinc Plated Carbon Steel Swivel Ring Hanger
Frequently Purchased Together
Product Details
- Pipe hanger component of an Afcon hanger
- Custom fit swivel nut for better retention in ring
- Designed to be installed in accordance with NFPA 13, 13R, 13D and the manufacturer's installation instructions
- Compressor sump heat
- OSHPD OPA-0601
- Comfort"R" mode approved
- Band edge is offset for easy pipe insertion
- Sized and listed exclusively for use with #310 surge restrainer
- DuraTuff base, fast complete drain, weather proof
- Demand defrost control with diagnostics
Documents
Specifications
- ANSI:
- ANSI SP-58 Type 10
- Adjustable:
- Yes
- Application:
- Stationary Piping
- Coating:
- Pre-Galvanized, Zinc Plated
- Collection:
- Fig 69
- FM Approved:
- Yes
- Fits Pipe Size:
- 1-1/2 in
- MSS:
- MSS SP-58 Type 10
- Material:
- Carbon Steel
- Maximum Temperature:
- 450
- Product Type:
- Swivel Ring Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- Weight:
- 0.1 lb
- Width:
- 5/8 in
- Work Load Limit:
- 300 lb