1-1/4 x 2 - 2-1/2 in. 300# Carbon Steel Threadolet

You last purchased this on
 
AnvilStrut

1-1/4 x 2 - 2-1/2 in. 300# Carbon Steel Threadolet

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

1-1/4 x 2 - 2-1/2 in. 300# Carbon Steel Threadolet

  • Fast #
  • Part #TOLULFMHKL
  • Item #2486069
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
Yes
Fits Pipe Size:
2 in - 2-1/2 in
Fitting Type:
Threadolet
Material:
Carbon Steel
Outlet Size (in):
1.25
Pressure Class:
300#
UL Listed:
Yes