DESCRIPTION

1/2 in. Schedule 160 Carbon Steel Plain End Seamless Black Nipple

BNP

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-733
Clean Bagged
No
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
4 in
Fitting Size 2
4 in
Length
4-1/2 in
Material
Carbon Steel
Origin
Domestic
Schedule Class
Standard
Size
4 in x 4 in
Type
Seamless, Straight

Starting at
$55.51
EACH
  • QUANTITY