DESCRIPTION

Anvil 1/4 in. Standard Carbon Steel U- Bolt with Nuts Black

G137GB

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI SP-69
Color Finish
Black
Fits Pipe Size
1 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Carbon Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday