1 in. Carbon Steel Hot Dipped Galvanized Welded Beam Attachment

You last purchased this on
 
AnvilStrut

1 in. Carbon Steel Hot Dipped Galvanized Welded Beam Attachment

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

1 in. Carbon Steel Hot Dipped Galvanized Welded Beam Attachment

  • Fast #
  • Part #AG66WNG
  • Item #2038182
  • Manufacturer Part #0500300454
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Can be installed so as to provide for either flexibility or for vertical adjustment
  • Versatility affords economical stocking and erection
  • Will accommodate very heavy loads and rod sizes through 3-1/2 in
  • Beam size need not be considered
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
Coating:
Hot Dipped Galvanized
Diameter:
1 in
End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
2-1/2 in
MSS:
MSS SP-58 Type 22, MSS SP-69
Material:
Carbon Steel
Product Type:
Welded Beam Attachment
Rod Size (in):
1 in
Thickness:
1/2 in
Width:
3 in
Work Load Limit:
5900 lb