DESCRIPTION

Anvil 1 in. Plain End NPT Extra Heavy Black Concentric Swage Nipple

BPXHCSNG

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Coating
Black
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Fitting Type
Concentric, Reducing
Material
Carbon Steel
Schedule Class
Extra Heavy