DESCRIPTION

1 in. Plain End Schedule 160 Black Concentric Swage Nipple

BP160CSNG

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
Coating
Black
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Fitting Type
Concentric, Reducing
Material
Carbon Steel
Schedule Class
160