DESCRIPTION

  • 150 psi @366° F for steam
  • 150 psi @72° F

1 in. Schedule 40 Galvanized R&L Nipple

GRLNG

Length:

4 in

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-733
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Length
4 in
Material
Carbon Steel
Schedule Class
40S
Size
1 in x 1 in
Type
Straight

Starting at
$17.55
EACH
  • QUANTITY