1 in. 150# Galv MI Thrd Street 45 Elbow Galvanized Malleable Iron Threaded
1 in. 150# Galv MI Thrd Street 45 Elbow Galvanized Malleable Iron Threaded
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Material: Malleable Iron
- Coating: Galvanized
- Manufacturer may vary by location
- Threaded
- Domestic
- Rating: 150#
- Elbow Type: Street
Documents
Specifications
- ASME:
- ASME B16.3, ASME B1.20.1
- ASTM:
- ASTM A-153, ASTM A-197
- Clean Bagged:
- No
- Coating:
- Galvanized
- Elbow Degree:
- 45 DD
- End Connection 1:
- FPT
- End Connection 2:
- MPT
- End Connections:
- FPT x MPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Standard, Street
- Material:
- Malleable Iron
- Maximum Temperature:
- 350
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- Temperature Range:
- -20 to 350 Deg F
- UL Listed:
- Yes