10 in. 2-Bolt Steel Socket Clamp in Black
10 in. 2-Bolt Steel Socket Clamp in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Black
- Fits Pipe Size:
- 10 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel