10 in. Black Cast Iron Roller Chair

Part #A17510  |  Item #2114925  |  Manufacturer Part #0560503138

$220.29 EACH
(Pricing is for 10 in)

Fits Pipe Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Advantages of pipe rollers with a protective resilient coated covering
  • Non-conductive pipe rollers - prevent the passing of current from pipeline to structure
  • Corrosion resistant - for protection against severe weather conditions, moderate corrosive conditions such as marine atmospheres and weather resistant to ultra-violet radiation
  • Low coefficient of friction between pipe and resilient coated pipe roller

Documents

Specifications

Coating: Black

Color Finish: Black

Color Finish Category: Blacks

Fits Pipe Size: 10 in

Length: 14-3/8 in

MSS Specifications: [MSS SP-58, MSS SP-69]

Material: [Cast Iron, Steel]

Type: G17510

Width: 2 in

Work Load Limit: 1730