10 x 3/4 in. Galvanized Standard Carbon Steel U- Bolt With Nut

You last purchased this on
 
AnvilStrut

10 x 3/4 in. Galvanized Standard Carbon Steel U- Bolt With Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

10 x 3/4 in. Galvanized Standard Carbon Steel U- Bolt With Nut

  • Fast #
  • Part #AG13710F
  • Item #2114255
  • Manufacturer Part #0500320148
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Recommended for support, or guide of heavy loads; often employed in power, process plant and marine service
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
Application:
Heavy Load, Marine, Power Plants, Process Plant
Coating:
Electrogalvanized Zinc
Drive Type:
Hex
Fits Pipe Size:
10 in
MSS:
MSS SP-58 Type 24, MSS SP-69
Material:
Carbon Steel
Product Type:
U-Bolt
Thread Length:
4
Thread Size:
3/4 in
Work Load Limit:
6460 lb