1/2 in. Cast Iron Ceiling Plate

You last purchased this on
 
AnvilStrut

Fig. 395 1/2 in. Cast Iron Ceiling Plate

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

Fig. 395 1/2 in. Cast Iron Ceiling Plate

  • Fast #
  • Part #AG395D
  • Item #2113977
  • Manufacturer Part #0500379011
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • One machine screw
  • Requires Certification

Documents


Specifications

Application:
Piping
Coating:
Galvanized
Collection:
Fig. 395
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
4-1/4 in
Fits Pipe Size:
1/2 in
Length:
3/4 in
Material:
Cast Iron
Product Type:
Ceiling Plate
UL Listed:
No
Weight:
0.21 lb