1 x 12 in. Galvanized Carbon Steel Rod

You last purchased this on
 
AnvilStrut

1 x 12 in. Galvanized Carbon Steel Rod

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

1 x 12 in. Galvanized Carbon Steel Rod

  • Fast #
  • Part #AG253G12
  • Item #4542341
  • Manufacturer Part #0500156203
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
End Connection 1:
Threaded
End Connections:
Threaded
Length:
12 in
Material:
Carbon Steel
Product Type:
Threaded Rod
Rod Size (in):
1 in
Work Load Limit:
5900 lb