DESCRIPTION

  • Coating: Black
  • Domestic
  • Flange Type: Blind
  • Material: Cast Iron
  • Rating: 125#
  • Threaded

125# Flanged x Threaded Black Cast Iron Flange

BCIBF

MORE SIZES AVAILABLE

SPECIFICATIONS

Color Finish
Black
End Connection 1
Flanged
End Connection 2
Threaded
Fitting Size 1
7 in
Fitting Size 2
2-1/2 in
Flange Type
Blind
Material
Cast Iron
Pressure Class
125#
Size
7 in x 2-1/2 in