DESCRIPTION

NPS 125# Black Cast Iron Drainage 22-1/2 Degree Elbow

BD2

MORE SIZES AVAILABLE

SPECIFICATIONS

Color Finish
Black
End Connection 1
NPS
End Connection 2
NPS
End Connections
NPS
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Cast Iron
Pressure Class
125#