DESCRIPTION

  • Coating: Black
  • Domestic
  • Manufacturer may vary by location
  • Material: Cast Iron
  • Rating: 125#
  • Threaded

150# FNPT Black Cast Iron 45 Degree Elbow

BCI4

MORE SIZES AVAILABLE

SPECIFICATIONS

Color Finish
Black
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Cast Iron
Pressure Class
125#
Size
1 in x 1 in
Type
Straight