14 in. Plain Carbon Steel Riser Clamp
14 in. Plain Carbon Steel Riser Clamp
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Extension pipe or riser clamp
Documents
Specifications
- ANSI:
- ANSI SP-58 Type 8, ANSI SP-69
- Application:
- Residential, Fire Protection
- Coating:
- Plain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 14 in
- Length:
- 24 in
- MSS:
- MSS SP-58 Type 8, MSS SP-69
- Material:
- Carbon Steel
- Maximum Temperature:
- 650
- Product Type:
- Riser Clamp
- UL Listed:
- Yes
- Weight:
- 17.7 lb
- Width:
- 2 in
- Work Load Limit:
- 2700 lb