DESCRIPTION

  • Coating: Black
  • Connection: Threaded
  • Domestic
  • Material: carbon steel

14 in. Black Coated Threaded Carbon Steel Pipe

BN14

MORE SIZES AVAILABLE

SPECIFICATIONS

Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
Length
14 in
Material
Carbon Steel
Pipe Tubing Size
1/2 in