14 in. Plain Carbon Steel Clevis Hanger
Fig 260 14 in. Plain Carbon Steel Clevis Hanger
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sizes 5" and up have rod and two nuts instead of bolt and nut; thread length on Clevis rod is such that the thread locks the nuts in place, and threads are not in shear plane
- Design has yoke on outside of lower U-strap so yoke cannot slide toward center of bolt, thus bending of bolt is minimized
Documents
Specifications
- ANSI:
- ANSI SP-69
- Application:
- Stationary Piping
- Collection:
- Fig 260
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- Yes
- Fits Pipe Size:
- 14 in
- Height:
- 19-9/16 in
- MSS:
- MSS SP-58 Type 1, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 1 in
- UL Listed:
- Yes
- Width:
- 2 in
- Work Load Limit:
- 4200 lb