DESCRIPTION

  • 150#
  • Coating: Black
  • Domestic
  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Threaded

Threaded 150# Black Malleable Iron Cross

BCR

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B16.3, ASME B16.39
ASTM Specifications
ASTM A-197
Coating
Black
Color Finish
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
End Connection 4
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Size 4
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Malleable Iron
Origin
Domestic
Pressure Class
150#