DESCRIPTION

Anvil 150# 45 Degree Wye

GY

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
FNPT
End Connection 3
FNPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1-1/4 in
Material
Malleable Iron
Maximum Pressure
1500 psi
Pressure Class
300#
Size
1-1/4 in x 1-1/4 in x 1-1/4 in