DESCRIPTION

  • Coating: Galvanized
  • Domestic
  • Material: Malleable Iron
  • Rating: 150#
  • Threaded

Threaded 150# Galvanized Malleable Iron Cross

GCR

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B16.3, ASME B16.39
Clean Bagged
No
Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
End Connection 4
Threaded
End Connections
Threaded
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1-1/4 in
Fitting Size 4
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Material
Malleable Iron
Origin
Domestic
Pressure Class
150#