DESCRIPTION

Anvil Female 150# Galvanized Malleable Iron Return Bend

GRB

MORE SIZES AVAILABLE

SPECIFICATIONS

Coating
Galvanized
End Connection 1
Female
End Connection 2
Female
End Connections
Female
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Malleable Iron
Origin
Domestic
Pressure Class
150#