DESCRIPTION
- Coating: Galvanized
- Domestic
- Elbow Type: Street
- Manufacturer may vary by location
- Material: Malleable Iron
- Rating: 150#
- Threaded
Threaded x NPS 150# Street Galvanized Malleable Iron 45 Degree Elbow
GS4
MORE SIZES AVAILABLE
-
PRICE
FITTING SIZES
SPECIFICATIONS
- ASME Specifications
- ASME B16.3, ASME B16.39
- Clean Bagged
- No
- Coating
- Galvanized
- End Connection 1
- Threaded
- End Connection 2
- NPS
- End Connections
- Threaded x NPS
- Fitting Size 1
- 1/2 in
- Fitting Size 2
- 1/2 in
- Fitting Sizes
- 1/2 in
- Fitting Type
- Straight, Street
- Material
- Malleable Iron
- Origin
- Domestic
- Pressure Class
- 150#